BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Dual Booster Seat, Black, PK4

CAMBRO| Zoro #: G1383855| Mfr #: CA200BC110

$160.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 4-3/4Material: PolyethylenePackage Quantity: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383855 Mfr #: CA200BC110
Height (In.): 4-3/4Material: Polyethylene
Package Quantity: 4Depth (In.): 10-3/4
Item: Dual Booster SeatWidth (In.): 10-3/4
Color: BlackCountry of Origin (subject to change): United States

Description

Dual Booster Seat, Width 10 3/4 In., Depth 10 3/4 In., Height 4 3/4 In., Color Black, Material Polyethylene, Package Quantity 4

Reviews