Dual Booster Seat, Brown, PK4

CAMBRO| Zoro #: G0405431| Mfr #: CA200BC131

$132.97 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Polyethylene
Color: Dark Brown
Width (In.): 10-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0405431 Mfr #: CA200BC131
Material: PolyethyleneColor: Dark Brown
Width (In.): 10-3/4Package Quantity: 4
Depth (In.): 10-3/4Height (In.): 4-3/4
Country of Origin (subject to change): United States

Description

Dual Booster Seat, Width 10 3/4 In., Depth 10 3/4 In., Height 4 3/4 In., Color Dark Brown, Material Polyethylene, Package Quantity 4

Reviews