KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dunnage Rack, 12 x 60 x 21, Gray

CAMBRO| Zoro #: G2157407| Mfr #: EADRS60480

$176.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Load Capacity: 3000 lb.
Item: Dunnage Rack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157407 Mfr #: EADRS60480
Width: 60"Load Capacity: 3000 lb.
Item: Dunnage RackColor: Gray
Depth: 21"Height: 12"
Material: polypropyleneCountry of Origin (subject to change): United States

Description

Dunnage Rack, Material Polypropylene, Width 60 In., Depth 21 In., Height 12 In., Load Capacity 3000 lb., Gray

Reviews