Cambro
Ingredient Bin 27 gal. Sliding Lid White
Mfr # EAIBSF27148
Zoro # G1715384
Free Shipping & Returns
$282.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Capacity (Qt.) 106.8
- Load Capacity Flour: 150 lb.; Sugar: 216 lb.
- Overall Length (In.) 30 1/8 in
- Overall Width (In.) 13 in
Explore More Products
- CAMBRO Pizza Dough Box 18" x 26" x 3" White EADB18263P148
- CAMBRO Food Box, Use Lid 4UKD2, H 6 In, PK6 CA18266CW135
- CAMBRO 1 1/2 qt Black Crock with Lid CP15110
- CAMBRO Poly Square 18 Quart White EA18SFSP148
- CAMBRO Food Box, Use Lid 4UKD3, H 9 In, PK6 CA12189CW135
- CAMBRO Camwear Seal Cvr12/18/22Qt For - Part# Sfc12Scpp190 SFC12SCPP190
- CAMBRO Deli Crock 5 Quart White EADC10148
- CAMBRO Sliding Lid, For Food Storage Co 6/Pak EA1826SCCW135
- CAMBRO Camwear 18"x12"x3.5" 1.75 gal. Clear Polycarbonate Food Storage Box 12183CW135
- STANLEY CONSUMER TOOLS Stanley Consumer Tools 253907 No.3 Storage Bin; Black - Pack of 4 253907
- JARDEN Ball 1440061000 Regular Mouth Mason Jar, 16 oz Capacity, Glass 61000
- Cambro Food Containers