SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Food Box Cover, 18 x 12, PK6

CAMBRO| Zoro #: G2304364| Mfr #: CA1218CCW135

$87.03 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: clearItem: Food Box CoversMaterial: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2304364 Mfr #: CA1218CCW135
Color: clearItem: Food Box Covers
Material: polycarbonateOverall Length (In.): 18
Overall Width (In.): 12Country of Origin (subject to change): United States

Description

Food Box Covers, Length 18 In., Width 12 In., Material Polycarbonate, Clear, Use With G0526741, G2036982, G1210763, Package Quantity 6

Reviews