Food Box, Use Lid 4UKD2, H 15, PK3

CAMBRO| Zoro #: G0795033| Mfr #: CA182615CW135

$228.06 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width (In.): 26
Overall Height (In.): 15
Capacity (Qt.): 88
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795033 Mfr #: CA182615CW135
Overall Width (In.): 26Overall Height (In.): 15
Capacity (Qt.): 88Material: polycarbonate
Overall Length (In.): 18Item: Food Box
Color: clearCountry of Origin (subject to change): United States

Description

Food Box, Length 26 In., Width 18 In., Height 15 In., Capacity 22 Gal., Material Polycarbonate, Clear, Use With 4UKD2, Package Quantity 3

Reviews