KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Food Box, Use Lid 4UKD2, H 9 In, PK4

CAMBRO| Zoro #: G1332116| Mfr #: CA18269CW135

$163.21 /pk

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 18
Item: Food Box
Overall Width (In.): 26
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332116 Mfr #: CA18269CW135
Overall Length (In.): 18Item: Food Box
Overall Width (In.): 26Color: clear
Overall Height (In.): 9Material: polycarbonate
Capacity (Qt.): 52Country of Origin (subject to change): United States

Description

Food Box, Length 26 In., Width 18 In., Height 9 In., Capacity 13 Gal., Material Polycarbonate, Clear, Use With G2735661, Package Quantity 4

Reviews