Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Food Box, Use Lid 4UKD3, PK6

  • Zoro #: G0526741
  • Mfr #: CA12183CW135

$80.52 ($13.42/unit)

  • Overall Length (In.): 12
  • Overall Height (In.): 3-1/2
  • Capacity (Qt.): 7
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cambro #CA12183CW135 Specifications

  • Zoro #: G0526741
  • Mfr #: CA12183CW135
Overall Length (In.): 12 Overall Height (In.): 3-1/2
Capacity (Qt.): 7 Material: polycarbonate
Color: clear Overall Width (In.): 18
Item: Food Box Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Select from a wide variety of food containers, from insulated to stackable, stainless steel to plastic, and much more. Cambro Food Box include characteristics like: Color: clear, Material: polycarbonate.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cambro #CA12183CW135