Cambro
Food Pan 1/2 x 2" Camwear Black
- Mfr # EA22CW110
- Zoro # G800423013
$9.49
/eaSold in multiples of 6 for $56.94
Subtotal: $56.94
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- CAMBRO Food Pan, Sixth, Translucent, PK6 CA66PP190
- CAMBRO Food Pan Colander 1/6 x 3" H-Pan Amber EA63CLRHP150
- CAMBRO Pan Clear Plastic 1/6 4" Deep 64CW135
- CAMBRO Food Pan Colander 1/2 x 3" H-Pan Amber EA23CLRHP150
- CAMBRO Food Pan 1/9 x 6" H-Pan Black, PK6 96PHP110
- CAMBRO Food Pan Drain Shelf 1/2 Camwear Clear EA20CWD135
- CAMBRO Cambro - Camwear Food Pan, Plastic, Full Size, 8" Deep, Polycarbonate, Clear, NSF 18CW135
- CAMBRO Cambro - Camwear Food Pan, 1/2 Size Long, 4" Deep, Polycarbonate, Clear, NSF 24LPCW135
- CAMBRO Shelf, Wall , 36" X 14", Poly CSWS1436SK(480)
- CAMBRO Food Pan 1/3 x 2" H-Pan Black EA32HP110
- BROWNE FOODSERVICE Cover, Steam Table Pan , Half CP8122
- Cambro Food Pans