Cambro
Food Pan 1/2 x 2" Camwear Long White
- Zoro #: G300423001
- Mfr #: EA22LPCW148
Hover or click to zoom Tap to zoom
Key Features
- Item: Food Pan 1/2 x 2" Camwear Long White
$13.27
Must order in multiples of 6
Subtotal: $79.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cambro #EA22LPCW148 Specifications
- Zoro #: G300423001
- Mfr #: EA22LPCW148
- UPC #: 099511325924
- Item: Food Pan 1/2 x 2" Camwear Long White
- Country of Origin (subject to change): United States
Description
Food Pan 1/2 x 2 In. Camwear Long White
Restrictions and Compliance
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Cambro #EA22LPCW148
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CAMBRO Lid, Pan , 1/3 Size, Fliplid, Notch 30CWLN-135
- CAMBRO Market Pan 8" x 30" x 2" Black EA8302MT110
- CAMBRO Rack, Glass , Half Sz, 17 Glass 17HS318-151
- CAMBRO Colander , Camwear, 1/2 Sz, 3"D 23CLRCW(135)
- CAMBRO Cambro - Camwear Food Pan, 1/2 Size, 4" Deep, Polycarbonate, White, NSF 24CW148
- CAMBRO 1/3Rd Size Lid Amber W/Notch 30HPCHN-150
- CAMBRO Food Pan 1/2X6" ABS-Black 26R110
- CAMBRO Cambro - Camwear Food Pan, Plastic, Full Size, 4" Deep, Polycarbonate, Black, NSF 14CW110
- CAMBRO Cambro - Camwear Food Pan, 1/2 Size, 6" Deep, Polycarbonate, Clear, NSF 26CW135
- CAMBRO Pan, Food , 1/6, 4"D, Translucent 64PP(190)
- STANTON TRADING Drain Shelf for Food Pan 1/4 Size, Clear, Polycarbonate FPDS-1400
- Cambro Food Pans