Food Pan, Full Size, Clear, PK6

CAMBRO| Zoro #: G1048187| Mfr #: CA14CW135

$94.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 20-7/8"Item: Food PanDepth: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048187 Mfr #: CA14CW135
Length: 20-7/8"Item: Food Pan
Depth: 4"Capacity: 13.7 Qt.
Material: polycarbonatePan Size: Full Size
Width: 12-3/4"Country of Origin (subject to change): United States

Description

Food Pan, Full Size, Capacity 13.02 L, Capacity 13.7 Qt., Overall Length 20 7/8 In., Overall Width 12 3/4 In., Overall Height 4 1/32 In., Overall Depth 4 In., Color Clear, Material Polycarbonate, For Use With G1466263, G1354631, Package Quantity 6

Reviews