BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Food Pan Lid, Fourth Size, Clear, PK6

CAMBRO| Zoro #: G2279733| Mfr #: CA40CWCH135

$22.88 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polycarbonateItem: Food Pan Lid with HandleHeight: 29/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279733 Mfr #: CA40CWCH135
Material: polycarbonateItem: Food Pan Lid with Handle
Height: 29/32"Country of Origin (subject to change): United States

Description

Food Pan Lid with Handle, Fourth Size, Overall Length 10 7/16 In., Overall Width 6 3/8 In., Color Clear, Handle Type Molded, Handle Color Clear, Material Polycarbonate, For Use With G1382403, G3172705, G3112925, Includes Handle, Package Quantity 6

Reviews