SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Food Pan Lid, Full Size, Clear, PK6

CAMBRO| Zoro #: G1354631| Mfr #: CA10CWCH135

$63.35 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Food Pan Lid with HandleFits Pan Size: FullHeight: 29/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354631 Mfr #: CA10CWCH135
Item: Food Pan Lid with HandleFits Pan Size: Full
Height: 29/32"Material: polycarbonate
Country of Origin (subject to change): United States

Description

Food Pan Lid with Handle, Full Size, Overall Length 20 7/8 In., Overall Width 12 3/4 In., Color Clear, Handle Type Molded, Handle Color Clear, Material Polycarbonate, For Use With G0870572, G1048187, G1095227, G3449223, Includes Handle, Package Quantity 6

Reviews