KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Food Pan Lid, Half Size, Clear, PK6

CAMBRO| Zoro #: G2313726| Mfr #: CA20CWCH135

$36.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313726 Mfr #: CA20CWCH135
Country of Origin (subject to change): United States

Description

Food Pan Lid with Handle, Half Size, Overall Length 12 3/4 In., Overall Width 10 7/16 In., Color Clear, Handle Type Molded, Handle Color Clear, Material Polycarbonate, For Use With G0563936, G2906303, G2532853, G1215164, Includes Handle, Package Quantity 6

Reviews