Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Food Pan Lid, Sixth Size, Clear, PK6

CAMBRO| Zoro #: G2052197| Mfr #: CA60CWCH135

$21.22 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Food Pan Lid with HandleFits Pan Size: SixthHeight: 29/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052197 Mfr #: CA60CWCH135
Item: Food Pan Lid with HandleFits Pan Size: Sixth
Height: 29/32"Material: polycarbonate
Country of Origin (subject to change): United States

Description

Food Pan Lid with Handle, Sixth Size, Overall Length 6 15/16 In., Overall Width 6 3/8 In., Color Clear, Handle Type Molded, Handle Color Clear, Material Polycarbonate, For Use With G1192877, G2016637, G1738362, Includes Handle, Package Quantity 6

Reviews