Gift buying made easy: Shop Zoro.com Gift Certificates

Food Pan Lid, Third, Translucent, PK6

CAMBRO| Zoro #: G0808683| Mfr #: CA30PPSC190

$26.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0808683 Mfr #: CA30PPSC190
Gauge: -Item: Translucent Food Pan Lid
Country of Origin (subject to change): United States

Product Description

Translucent Food Pan Lid, Third Size, Overall Length 12 3/4 In., Overall Width 6 15/16 In., Color Translucent, Material Polypropylene, For Use With G2898147, G0819533, Package Quantity 6

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.