BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Food Pan, Ninth Size, Clear, PK6

CAMBRO| Zoro #: G0858331| Mfr #: CA92CW135

$25.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polycarbonateCapacity: 0.6 Qt.Length: 6-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858331 Mfr #: CA92CW135
Material: polycarbonateCapacity: 0.6 Qt.
Length: 6-15/16"Depth: 2-1/2"
Width: 4-1/4"Pan Size: Ninth Size
Item: Food PanCountry of Origin (subject to change): United States

Description

Food Pan, Ninth Size, Capacity 0.57 L, Capacity 0.6 Qt., Overall Length 6 15/16 In., Overall Width 4 1/4 In., Overall Height 2 1/2 In., Overall Depth 2 1/2 In., Color Clear, Material Polycarbonate, For Use With G2715587, Package Quantity 6

Reviews