KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Food Rotation Label, 3 In. W, PK24

CAMBRO| Zoro #: G0544503| Mfr #: CA23SLB250

$440.25 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Self-Adhesive Paper
Color: White
Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0544503 Mfr #: CA23SLB250
Material: Self-Adhesive PaperColor: White
Width: 3"Temp. Range: -40 Degrees to 200 Degrees F
Language: BlankSeries: StoreSafe Label
Height: 2"Label Style: Dissolvable
Item: Food Rotation LabelShape: Rectangle
Standards: 100% biodegradableFDA approved materialWater Resistant: No
For Use With: All food storage products (squares, rounds, lids, pans & food boxes)Legend: Blank
Country of Origin (subject to change): United States

Description

Food Rotation Label, Label Style Dissolvable, Material Self-Adhesive Paper, Shape Rectangle, Width 3 In., Height 2 In., Legend Blank, Language Blank, Series StoreSafe Label, Temp. Range -40 Degrees to 200 Degrees F, Color White, Water Resistant No, For Use With All food storage products (squares, rounds, lids, pans & food boxes), Standards 100 Percent biodegradable FDA approved material, Package Quantity 24

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews