KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grapefruit Bowl, 11 oz., Polycarbonate Beige PK48

CAMBRO| Zoro #: G2232867| Mfr #: CA60CW133

$90.37 /pk

This item ships free. Details.Standard ground shipping.
Details:
Capacity: 11 oz.
Diameter: 6"
Item: Grapefruit Bowl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232867 Mfr #: CA60CW133
Capacity: 11 oz.Diameter: 6"
Item: Grapefruit BowlColor: Beige
Country of Origin (subject to change): United States

Description

Grapefruit Bowl, Capacity 11 oz., Diameter 6 In., Color Beige

Reviews