KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insert Tray, Amber, PK24

CAMBRO| Zoro #: G1537313| Mfr #: CA853FH150

$276.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Overall Depth (In.): 1-7/8
Overall Length (In.): 8-11/16
Item: Insert Tray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537313 Mfr #: CA853FH150
Overall Depth (In.): 1-7/8Overall Length (In.): 8-11/16
Item: Insert TrayFor Use With: 4UKR9
Color: AmberOverall Height (In.): 1-7/8
Number of Compartments: 3Material: High-Heat Plastic
Overall Width (In.): 6-5/16Country of Origin (subject to change): United States

Description

Insert Tray, Overall Length 8 11/16 In., Overall Width 6 1/4 In., Overall Height 1 7/8 In., Overall Depth 1 7/8 In., Color Amber, Number of Compartments 3, For Use With G1777614, Package Quantity 24

Reviews