Insert Tray, Beige, PK24

CAMBRO| Zoro #: G1644133| Mfr #: CA853FCW133

$171.97 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: 4UKR9Overall Width (In.): 6-5/16Number of Compartments: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644133 Mfr #: CA853FCW133
For Use With: 4UKR9Overall Width (In.): 6-5/16
Number of Compartments: 3Item: Insert Tray
Overall Height (In.): 1-7/8Color: Beige
Material: polycarbonateOverall Depth (In.): 1-7/8
Overall Length (In.): 8-11/16Country of Origin (subject to change): United States

Description

Insert Tray, Overall Length 8 11/16 In., Overall Width 6 5/16 In., Overall Height 1 7/8 In., Overall Depth 1 7/8 In., Color Beige, Material Polycarbonate, Number of Compartments 3, For Use With 4UKR9, Package Quantity 24

Reviews