Cambro
Ladle, 3/4 oz., Black, PK12
- Zoro #: G3680817
- Mfr #: CALD85110
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Ladle
- Serving Utensil Capacity: 0.75 oz
- Utensil Material: Polycarbonate
- Utensil Handle Material: Polycarbonate
- Dishwasher Safe: Yes
- Utensil Length: 5 1/2 in
- Utensil Width: 2 1/8 in
- Utensil Handle Color: Black
$33.38
Pk of 12, $2.78/ea
Subtotal: $33.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cambro #CALD85110 Specifications
- Zoro #: G3680817
- Mfr #: CALD85110
- UPC #: 099511304110
- Item: Ladle
- Serving Utensil Capacity: 0.75 oz
- Utensil Material: Polycarbonate
- Utensil Handle Material: Polycarbonate
- Dishwasher Safe: Yes
- Utensil Length: 5 1/2 in
- Utensil Width: 2 1/8 in
- Utensil Handle Color: Black
- NSF Certified: Yes
- Utensil Color: Black
- Country of Origin (subject to change): United States
Description
Ladle, Serving Utensil Capacity 0.75 oz, Utensil Material Polycarbonate, Dishwasher Safe Yes, Utensil Length 5 1/2 in, Utensil Width 2 1/8 in, Utensil Handle Material Polycarbonate, Utensil Color Black, Utensil Handle Color Black, NSF Certified Yes, Package Quantity 12
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Cambro #CALD85110
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CAMBRO Camwear Spoon 10" Perforated White EASPOP10CW148
- CAMBRO Cambro - Tong 9" Scallop, Red 9TGS404
- CAMBRO Ladle 13" White EALD130148
- CAMBRO Salad Spoon, Black, PK12 CASPO8CW110
- CAMBRO Cambro - 13" Camwear Spoon, Black SPO13CW110
- CAMBRO Cambro - 13" Camwear Spoon, Red SPO13CW404
- CAMBRO LADLE 10 1/2"-SMMTL LD105485
- CAMBRO Cambro - 8" Camwear Spoon, Clear SPO8CW135
- CAMBRO Cambro - 13" Camwear Perforated Spoon, White SPOP13CW148
- CRYSTALWARE CrystalWare 2003428 Medium Weight Plastic Teaspoon; White - Case of 1000 2003428
- VOLLRATH Vollrath 16" Stainless Steel Heavy Duty Tong 4781610
- Cambro Serving Utensils