KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lid, For Use With Insert Tray, PK24

CAMBRO| Zoro #: G1777614| Mfr #: CA853FCWC135

$92.35 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: polycarbonate
Color: clear
For Use With: 4UKR8, 4UKT2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1777614 Mfr #: CA853FCWC135
Material: polycarbonateColor: clear
For Use With: 4UKR8, 4UKT2Overall Width (In.): 6-5/16
Overall Length (In.): 8-11/16Item: Lid
Country of Origin (subject to change): United States

Description

Lid, Overall Length 8 11/16 In., Overall Width 6 5/16 In., Color Clear, Material Polycarbonate, For Use With G1644133, G1537313, Package Quantity 24

Reviews