20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Camcarrier® UPCS Capacity 4 Full Size 4" Deep Pans Speckled Gray

CAMBRO | Zoro #: G8036122 | Mfr #: EAUPCS400480

$335.23 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Cambro #EAUPCS400480 Specifications

Zoro #: G8036122 Manufacturer #: EAUPCS400480
Type: Ultra Pan Carrier Outside Width: 18"
Compartment Dimensions W x D x H: 21 x 13-1/8 x 19-1/8" Storage Container Style: Solid Walls, Solid Bottom
Material: Polyethylene, Foam Insulation Load Capacity: 43.3 lb.
Package Quantity: 1 External Dimensions W x D x H: 26-1/4 x 18 x 25"
Outside Length: 26-1/4" Color: Gray
For Use With: Food Pans Outside Height: 25"
Item: Pan Carrier Number of Compartments: 1
Internal Cabinet Dimensions W x D x H: 21 x 13-1/8 x 19-1/8" Country of Origin (subject to change): United States

Description

Camcarriers® are made of durable polypropylene and thick foam insulation to retain safe food temperatures.

Reviews of Cambro #EAUPCS400480