KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pitcher, 60 Oz Cap, 8x3 9/16, PK6

CAMBRO| Zoro #: G0481363| Mfr #: CAP600CW135

$52.01 /pk

This item ships free. Details.Standard ground shipping.
Details:
Capacity: 60 oz.
Color: Clear
Item: Pitcher
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481363 Mfr #: CAP600CW135
Capacity: 60 oz.Color: Clear
Item: PitcherMaterial: Polycarbonate
Country of Origin (subject to change): United States

Description

Pitcher, Capacity 60 Oz., Overall Length 8 In., Overall Width 3 9/16 In., Overall Height 8 In., Overall Depth 8 In., Dia. 6 3/4 In., Color Clear, Material Polycarbonate, Package Quantity 6

Reviews