Cambro
Pitcher, 64 oz. Polycarbonate Clear PK6
Mfr # CAP64CW135
Zoro # G2412785
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz
- Material Plastic
- Color Clear
- Includes No Lid
- For Use With Water Pitcher
Explore More Products
- CAMBRO 60 oz Camwear Pitcher P600CW135
- CAMBRO Pitcher, 60 oz. Polycarbonate Clear PK6 CAP600CW135
- CAMBRO Pitcher, 64 oz., Polycarbonate Clear includes Lid PK6 CAPC64CW135
- CAMBRO 1 1/2, 1 & 1/2 L Camwear® Camliter® Replacement Lid WW1000L148
- CAMBRO 60 oz Economy Camwear® Pitcher PE600CW135
- CAMBRO 1 L CamView® Camliter® Beverage Decanter WW1000135
- CAMBRO Wine Cooler No Handle Clear EAWC100CWNH135
- CAMBRO 1 1/2 Liter Camwear® Camliter® Beverage Decanter WW1500135
- CAMBRO 4 3/8 qt Camwear® Wine Bucket w/o Handles WC100CWNH135
- LIFETIME 12 oz Clear Glass Sugar Pourer Sugar Pourer 3.1 in. D 5078603
- SERVICE IDEAS Server, Steel, Vacuum Insulation, 0.7 L, White FS7WH
- Cambro Barware and Beverage Service