Pitcher, 64 oz., Polycarbonate Clear includes Lid PK6

CAMBRO| Zoro #: G0984146| Mfr #: CAPC64CW135

$86.36 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity: 64 oz.Material: polycarbonateIncludes: Lid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984146 Mfr #: CAPC64CW135
Capacity: 64 oz.Material: polycarbonate
Includes: LidItem: Pitcher
Color: clearCountry of Origin (subject to change): United States

Description

Pitcher, Capacity 64 oz., Overall Length 9-3/8 In., Overall Width 4-7/8 In., Overall Height 9-3/4 In., Overall Depth 9 In., Diameter 7-5/16 In., Color Clear, Material Polycarbonate, Includes Lid, Package Quantity 6

Reviews