Plate, 5-1/2", Polycarbonate Beige PK48

CAMBRO| Zoro #: G1352775| Mfr #: CA55CWNR133

$82.56 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BeigeOverall Length (In.): -1Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352775 Mfr #: CA55CWNR133
Color: BeigeOverall Length (In.): -1
Material: polycarbonateType: Narrow Rim
Item: PlatePackage Quantity: 48
Dia. (In.): 5-1/2Country of Origin (subject to change): United States

Description

Plate, Narrow Rim, Dia. 5 1/2 In., Color Beige, Material Polycarbonate, Package Quantity 48

Reviews