BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plate, 7-1/2", Polycarbonate Beige PK48

CAMBRO| Zoro #: G0964582| Mfr #: CA725CWNR133

$124.32 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia. (In.): 7-1/2Item: PlateColor: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0964582 Mfr #: CA725CWNR133
Dia. (In.): 7-1/2Item: Plate
Color: BeigeType: Narrow Rim
Material: polycarbonatePackage Quantity: 48
Country of Origin (subject to change): United States

Description

Plate, Narrow Rim, Dia. 7 1/2 In., Color Beige, Material Polycarbonate, Package Quantity 48

Reviews