KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate, 9", Polycarbonate Beige PK48

CAMBRO| Zoro #: G0563735| Mfr #: CA9CWNR133

$140.16 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Narrow Rim
Color: Beige
Dia. (In.): 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0563735 Mfr #: CA9CWNR133
Type: Narrow RimColor: Beige
Dia. (In.): 9Item: Plate
Package Quantity: 48Material: polycarbonate
Country of Origin (subject to change): United States

Description

Plate, Narrow Rim, Dia. 9 In., Color Beige, Material Polycarbonate, Package Quantity 48

Reviews