KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rectangular Ribbed Bowl, 5 qt., Polycarbonate Black PK4

CAMBRO| Zoro #: G2391261| Mfr #: CARSB1014CW110

$46.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 14-3/4"
Item: Rectangular Ribbed Bowl
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2391261 Mfr #: CARSB1014CW110
Overall Width: 14-3/4"Item: Rectangular Ribbed Bowl
Color: BlackOverall Length: 10-3/4"
Capacity: 5 Qt.Country of Origin (subject to change): United States

Description

Rectangular Ribbed Bowl, Capacity 5 qt., Diameter 14-3/4 In., Color Black

Reviews