BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Round Pebbled Bowl, 11-1/4 qt., Polycarbonate Pebbled PK4

CAMBRO| Zoro #: G1058285| Mfr #: CAPSB15176

$54.09 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Round Pebbled BowlMaterial: polycarbonateColor: Pebbled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058285 Mfr #: CAPSB15176
Item: Round Pebbled BowlMaterial: polycarbonate
Color: PebbledDiameter: 15"
Capacity: 11-1/4 qt.Country of Origin (subject to change): United States

Description

Round Pebbled Bowl, Capacity 11-1/4 qt., Diameter 15 In., Material Polycarbonate, Color Pebbled

Reviews