SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Round Pebbled Bowl, 20-1/4 qt., Polycarbonate Pebbled PK4

CAMBRO| Zoro #: G1703545| Mfr #: CAPSB18176

$92.46 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Round Pebbled BowlOverall Length: 5"Color: Pebbled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703545 Mfr #: CAPSB18176
Item: Round Pebbled BowlOverall Length: 5"
Color: PebbledDiameter: 18"
Capacity: 20-1/4 qt.Country of Origin (subject to change): United States

Description

Round Pebbled Bowl, Capacity 20-1/4 qt., Diameter 18 In., Color Pebbled

Reviews