HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Round Pebbled Bowl, 3-1/4 qt., Polycarbonate Pebbled PK12

CAMBRO| Zoro #: G2381617| Mfr #: CAPSB10176

$83.10 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Diameter: 10"
Color: Pebbled
Overall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2381617 Mfr #: CAPSB10176
Diameter: 10"Color: Pebbled
Overall Length: 3"Capacity: 3-1/4 qt.
Country of Origin (subject to change): United States

Description

Round Pebbled Bowl, Capacity 3-1/4 qt., Diameter 10 In., Color Pebbled

Reviews