KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Pebbled Bowl, 40 qt., Polycarbonate Pebbled PK4

CAMBRO| Zoro #: G2378397| Mfr #: CAPSB23176

$139.21 /pk

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 23"
Color: Pebbled
Overall Length: 7-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378397 Mfr #: CAPSB23176
Diameter: 23"Color: Pebbled
Overall Length: 7-1/4"Capacity: 40 qt.
Country of Origin (subject to change): United States

Description

Round Pebbled Bowl, Capacity 40 Qt., Overall Length 7 1/4 In., Dia. 23 In., Color Pebbled, Material Polycarbonate, Package Quantity 4

Reviews