DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Round Pebbled Bowl, 5-3/4 qt., Polycarbonate Pebbled PK12

CAMBRO| Zoro #: G1700517| Mfr #: CAPSB12176

$106.56 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity: 5-3/4 qt.
Diameter: 12"
Item: Round Pebbled Bowl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1700517 Mfr #: CAPSB12176
Capacity: 5-3/4 qt.Diameter: 12"
Item: Round Pebbled BowlColor: Pebbled
Material: polycarbonateCountry of Origin (subject to change): United States

Description

Round Pebbled Bowl, Capacity 5-3/4 qt., Diameter 12 In., Material Polycarbonate, Color Pebbled

Reviews