KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Contain., Use Lid 4UKA9, PK12

CAMBRO| Zoro #: G1660696| Mfr #: CARFSCW4135

$107.22 /pk

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 18
Item: Round Storage Container
Overall Width (In.): 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1660696 Mfr #: CARFSCW4135
Overall Length (In.): 18Item: Round Storage Container
Overall Width (In.): 18Color: Clear
Overall Height (In.): 8-9/16Material: polycarbonate
Capacity (Qt.): 4Country of Origin (subject to change): United States

Description

Round Storage Container, Length 7 11/16 In., Width 5 13/16 In., Height 8 9/16 In., Diameter 8 3/16, Capacity 4 Qt., Material Polycarbonate, Clear, Use With 4UKA9, Package Quantity 12

Reviews