KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Contain., Use Lid 4UKC1, PK12

CAMBRO| Zoro #: G0870353| Mfr #: CARFSCW6135

$189.68 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: polycarbonate
Color: Clear
Overall Height (In.): 7-15/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870353 Mfr #: CARFSCW6135
Material: polycarbonateColor: Clear
Overall Height (In.): 7-15/16Capacity (Qt.): 6
Overall Length (In.): 12Overall Width (In.): 12
Country of Origin (subject to change): United States

Description

Round Storage Container, Length 7 5/16 In., Width 7 5/16 In., Height 7 15/16 In., Diameter 9 15/16, Capacity 6 Qt., Material Polycarbonate, Clear, Use With G1649076, Package Quantity 12

Reviews