Round Contain., Use Lid 4UKC1, PK12

CAMBRO| Zoro #: G0818395| Mfr #: CARFSCW8135

$250.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Round Storage Container
Material: polycarbonate
Overall Width (In.): 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818395 Mfr #: CARFSCW8135
Item: Round Storage ContainerMaterial: polycarbonate
Overall Width (In.): 18Overall Length (In.): 18
Color: ClearOverall Height (In.): 10-7/8
Capacity (Qt.): 8Country of Origin (subject to change): United States

Description

Round Storage Container, Length 9 1/8 In., Width 7 In., Height 10 7/8 In., Diameter 9 15/16, Capacity 8 Qt., Material Polycarbonate, Clear, Use With G1649076, Package Quantity 12

Reviews