Cambro
Camwear® Round 12 Quart Clear Container
Mfr # CARFSCW12135
Zoro # G1303242
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 12
- Overall Length (In.) 12
- Overall Width (In.) 12
- Color Clear
- Material polycarbonate
Explore More Products
- CAMBRO 12 in x 20 in Camwear® Dome Cover DD1220ECW135
- CAMBRO Square 6 Quart Poly White EA6SFSP148
- CAMBRO 8 qt CamSquare® Food Storage Container 8SFSPP190
- CAMBRO 1.2 qt Clear Crock with Lid CCP12152
- CAMBRO Cambro 2 & 4 qt. Square Kelly Green Lid, PK6 SFC2452
- CAMBRO Ingredient Bin 27 gal. Sliding Lid White EAIBSF27148
- CAMBRO Food Box 12" x 18" x 6" Camwear Transluc EA12186CW464
- CAMBRO Pan Poly Sixth X 4 - 135 SP-310
- CAMBRO Food Box 12" x 18" x 6" Camwear Safety R EA12186CW467
- PUR HEALTH GROUP Mason Jar 16oz Wide Mouth Cs12 64004
- CAMBRO 18 in x 26 in x 12 in Food Box 182612P148
- Cambro Food Containers