SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Round Contain., Use Lid 4UKC2, PK6

CAMBRO| Zoro #: G2190587| Mfr #: CARFSCW18135

$206.36 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity (Qt.): 18Color: ClearOverall Height (In.): 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2190587 Mfr #: CARFSCW18135
Capacity (Qt.): 18Color: Clear
Overall Height (In.): 12Item: Round Storage Container
Overall Width (In.): 18Material: polycarbonate
Overall Length (In.): 18Country of Origin (subject to change): United States

Description

Round Storage Container, Length 8 3/4 In., Width 10 7/16 In., Height 12 In., Diameter 14 7/8, Capacity 18 Qt., Material Polycarbonate, Clear, Use With G2882144, Package Quantity 6

Reviews