KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Contain., Use Lid 4UKC2, PK6

CAMBRO| Zoro #: G1735824| Mfr #: CARFSCW22135

$167.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 13-1/2
Includes: -
Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735824 Mfr #: CARFSCW22135
Overall Length (In.): 13-1/2Includes: -
Type: -Item: Round Storage Container
Overall Width (In.): 13-1/2Capacity (Qt.): 22
Material: polycarbonateOverall Height (In.): 15
Color: ClearCountry of Origin (subject to change): United States

Description

Round Storage Container, Length 10 5/16 In., Width 10 7/16 In., Height 15 In., Diameter 14 7/8, Capacity 22 Qt., Material Polycarbonate, Clear, Use With G2882144, Package Quantity 6

Reviews