HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Round Ribbed Bowl, 1-1/2 qt., Polycarbonate Black PK12

CAMBRO| Zoro #: G1199913| Mfr #: CARSB8CW110

$65.59 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity: 1-1/2 qt.
Diameter: 8"
Item: Round Ribbed Bowl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1199913 Mfr #: CARSB8CW110
Capacity: 1-1/2 qt.Diameter: 8"
Item: Round Ribbed BowlColor: Black
Overall Length: 2-5/8"Country of Origin (subject to change): United States

Description

Round Ribbed Bowl, Capacity 1-1/2 qt., Diameter 8 In., Color Black

Reviews