KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Ribbed Bowl, 11-1/4 qt., Polycarbonate Black PK4

CAMBRO| Zoro #: G1239016| Mfr #: CARSB15CW110

$85.30 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Round Ribbed Bowl
Overall Length: 4-3/4"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239016 Mfr #: CARSB15CW110
Item: Round Ribbed BowlOverall Length: 4-3/4"
Color: BlackDiameter: 15"
Capacity: 11-1/4 qt.Country of Origin (subject to change): United States

Description

Round Ribbed Bowl, Capacity 11-1/4 qt., Diameter 15 In., Color Black

Reviews