SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Round Ribbed Bowl, 3-1/4 qt., Polycarbonate Black PK12

CAMBRO| Zoro #: G0880731| Mfr #: CARSB10CW110

$142.20 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Diameter: 10"Overall Length: 3-1/8"Item: Round Ribbed Bowl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880731 Mfr #: CARSB10CW110
Diameter: 10"Overall Length: 3-1/8"
Item: Round Ribbed BowlColor: Black
Capacity: 3-1/4 qt.Country of Origin (subject to change): United States

Description

Round Ribbed Bowl, Capacity 3-1/4 qt., Diameter 10 In., Color Black

Reviews