DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Seal Cover, Use With 4UKA4, PK12

CAMBRO| Zoro #: G1649076| Mfr #: CARFS6SCPP190

$23.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -
Material: -
Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1649076 Mfr #: CARFS6SCPP190
Includes: -Material: -
Type: -Outside Dia. (In.): 9-15/16
Item: Seal CoversColor: Translucent
Country of Origin (subject to change): United States

Description

Seal Covers, Diameter 9 15/16, Translucent, Use With 4UKA3, 4UKA4, Package Quantity 12

Reviews