Seal Covers, 10 1/16, PK6

CAMBRO| Zoro #: G1752353| Mfr #: CASFC12SCPP190

$27.38 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 24
Item: Seal Covers
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1752353 Mfr #: CASFC12SCPP190
Overall Length (In.): 24Item: Seal Covers
Includes: -Overall Width (In.): 16
Color: TranslucentType: -
Overall Height (In.): 8Material: -
Country of Origin (subject to change): United States

Description

Seal Covers, Length 10 1/16 In., Width 10 1/16 In., Translucent, Use With G0357427, G2775525, G0267985, Package Quantity 6

Reviews