Single Booster Seat, Brown, PK4

CAMBRO| Zoro #: G1367046| Mfr #: CA100BC131

$151.20 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Single Booster Seat
Color: Dark Brown
Width (In.): 11-5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367046 Mfr #: CA100BC131
Item: Single Booster SeatColor: Dark Brown
Width (In.): 11-5/8Package Quantity: 4
Depth (In.): 11-1/4Material: Polyethylene
Height (In.): 8-1/8Country of Origin (subject to change): United States

Description

Single Booster Seat, Width 11 5/8 In., Depth 11 1/4 In., Height 8 1/8 In., Color Dark Brown, Material Polyethylene, Package Quantity 4

Reviews