Cambro
Spoon Cw 13" Perf, White
- Zoro #: G104995148
- Mfr #: SPOP13CW148
Key Features
- Item: Spoon Cw 13" Perf-White
$4.66
Must order in multiples of 12
Ships from United States
Subtotal: $55.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cambro #SPOP13CW148 Specifications
- Zoro #: G104995148
- Mfr #: SPOP13CW148
- UPC #: 099511309306
- Item: Spoon Cw 13" Perf-White
- Country of Origin (subject to change): United States
Description
Spoon Cw 13 In. Perf-White
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Cambro #SPOP13CW148
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CAMBRO High Heat Spoon 13" Perforated Amber EASPOP13150
- CAMBRO 12 in Black Camwear® Tongs 12TGS110
- CAMBRO Ladle 13" Beige EALD130133
- CAMBRO Camwear Spoon 11" Perforated Clear EASPOP11CW135
- CAMBRO Ladle 10 1/2" Beige EALD105133
- CAMBRO Tong 9" Scallop Grip Red EA9TGS404
- CAMBRO Spoon Cw 13" Perf, Red SPOP13CW404
- CAMBRO LADLE 10 1/2"-SMMTL LD105485
- CAMBRO LADLE 13"-SMMTL LD130485
- CARLISLE FOODSERVICE Straight Blade Blk Rubbr w/Mtl Frame, PK6 361201800
- TABLECRAFT Mini Oval Au Gratin, 24 OZ CW30100
- Cambro Serving Utensils