JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Beige Stackable Stacking Mug 7-1/2 oz., Pk48

CAMBRO| Zoro #: G1013503| Mfr #: CA75CW133

$116.81 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1013503 Mfr #: CA75CW133
Size: 7-1/2 oz.Material: Polycarbonate
Item: Stacking MugColor: Beige
Diameter: 4"Overall Height: 3-3/16"
Type: StackableCountry of Origin (subject to change): United States

Product Description

Stacking Mug, Stackable, Size 7-1/2 oz., Overall Height 3-3/16 In., Diameter 4 In., Material Polycarbonate, Color Beige, Package Quantity 48

Product Reviews

Save 15%. Sign up for Z-mail.